Creative System Lighting

32 in. 18W LED Under-Cabinet Light in White

Part #CNCALED32WT  |  Manufacturer Part #NCA-LED-32-WT

Length:

32 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Prismatic Diffuser

Length: 32 in

Lumens: 1000

Material: [Glass, Metal]

Number Of Hours: 35000

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 5 in