38 in. 148-Piece Mechanics Tool Set

This product has been replaced by

Crescent Adjustable Wrench, Combination Wrench Set, Ratchet, Pliers and Socket
Crescent 150-Tool Adjustable Wrench, Combination Wrench Set, Ratchet, Pliers and Socket
Manufacturer Part #CTK150
You last purchased this on
 
Crescent

38 in. 148-Piece Mechanics Tool Set

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Crescent Adjustable Wrench, Combination Wrench Set, Ratchet, Pliers and Socket
Crescent 150-Tool Adjustable Wrench, Combination Wrench Set, Ratchet, Pliers and Socket
Manufacturer Part #CTK150
Crescent

38 in. 148-Piece Mechanics Tool Set

  • Fast #
  • Part #CCTK148MPN
  • Item #1877451
  • Manufacturer Part #CTK148MPN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three drivers with extensions, 1/4" (20 sockets), 3/8" (16 sockets, 10 deep sockets), 1/2" (10 sockets)
  • 12 combination wrenches (6 SAE, 6 metric)
  • Tool kit contains:
  • Four screwdrivers, 16 hex keys (8 SAE, 8 metric)
  • Magnetic bit driver with 44 bits
  • 6" diagonal cutting pliers, 8" long nose cutting pliers
  • Requires Certification

Specifications

Length:
38 in
Number of Pieces:
148 Piece
Tool Type:
Extension, Ratchet, Adapter, Adjustable Wrench, Pliers, Combination Wrench Set, Socket, Hex Key