4 in Adjustable Wrench

Part #CAC14CV  |  Item #784019  |  Manufacturer Part #AC14CV

Call for Pricing EACH

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

GSA Approved: No

Length: 4 in

Maximum Capacity: 1/2 in

Number of Tools Included: 1

Wrench Type: Adjustable