Auger for 8 in. Cast Iron Valve Box
Auger for 8 in. Cast Iron Valve Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits standard 2" square socket
- Works great on packed dirt
- Removes silt and debris from the valve box and around the operating nut
Specifications
- Brand Model Compatibility:
- Crescent 8 in Valve Box
- Diameter - Inside 1:
- 8 in
- Material:
- Cast Iron
- Product Type:
- Auger