Manual 1-1/4 in. Square Screwdriver
Manual 1-1/4 in. Square Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Chuck Size:
- 1/4 in
- Drive Type:
- Square
- Shaft Length:
- 1-1/4 in
- UL Listed:
- No