DESCRIPTION

Cresline Plastic Pipe 1 in. DR 11 CTS Plastic Pressure Pipe

PEC11MG

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
CTS
Length
60 ft
Material
Plastic
Material Type
MDPE
Maximum Pressure
80 psi
Pipe Tubing Size
1 in
Pressure Class
80#
Schedule Class
DR 11

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY