DESCRIPTION

  • 1 1/8 In. maximum deck thickness
  • Handle included
  • No thick deck kit available
  • Perforated

10 ft. Bell End Sewer Plastic Drainage Pipe

DSPP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2729
End Connection 1
Bell End
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
PVC
Outside Diameter
3-1/4 in
Pipe Tubing Size
3 in
Type
Sewer
Wall Thickness
0.070 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday