DESCRIPTION

100 ft. Schedule 80 Plastic Pressure Pipe

PES15N100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Length
100 ft
Material
Plastic
Material Type
MDPE
Maximum Pressure
80 psi
Pipe Tubing Size
3/4 in
Pressure Class
80#
Schedule Class
80

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday