DESCRIPTION

Cresline Plastic Pipe 20 ft. Bell End Plastic Pressure Pipe

SDR64BEPX20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday