DESCRIPTION

Cresline Plastic Pipe 20 ft. Schedule 40 PVC Gas Conduit Pipe in White

CP40CONWHITE1020

Pipe Tubing Size:

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
10 in
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY