DESCRIPTION

  • 260 psi pressure rated

Cresline Plastic Pipe 20 ft. Schedule 80 Threaded Plastic Well Casing Pipe

P80PWTH

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1785
End Connection 1
Threaded
End Connection 2
Threaded
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1-1/4 in
Pressure Class
260#
Schedule Class
80

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday