DESCRIPTION

  • 125 psi pressure rated

Cresline Plastic Pipe 20 ft. SDR 35 Bell End Plastic Well Casing Pipe

SDR325WCU

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2241, ASTM F-480
End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in
Pressure Class
125#
Schedule Class
SDR 35