DESCRIPTION

Cresline Plastic Pipe 20 ft. SDR 35 Bell End Sewer Plastic Drainage Pipe

SDR35BEPU20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in
Schedule Class
SDR 35
Type
Sewer