DESCRIPTION

Cresline Plastic Pipe 20 ft. Sewer Plastic Drainage Pipe

PSP2729P20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2729
Application
Sewer
End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Type
Sewer
Wall Thickness
0.075 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday