DESCRIPTION

Cresline Plastic Pipe 300 ft. Schedule 80 IPS Plastic Pressure Pipe

PEI21AG300

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
End Connection 1
IPS
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
80 psi
Pipe Tubing Size
1 in
Pressure Class
80#
Schedule Class
80