DESCRIPTION

Plastic Long Turn Closet Bend Sewer and Drain

DSLR9P

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4-1/4 in
Fitting Size 2
4-1/4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Size
4-1/4 in
Type
Straight