DESCRIPTION

Plastic Sewer and Drain Coupling

DSC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No