DESCRIPTION

PVC Sewer and Drain Tee

DSTP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Sanitary, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No