100W 1-Light Resin Table Lamp

Part #CCIAUP564  |  Item #7195384  |  Manufacturer Part #CIAUP564

Call for Pricing EACH

Watts:

100
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

ETL Listed: No

Height: 12 in

Material: Resin

Number Of Lights: 1

UL Listed: No

Watts: 100