Crestview Collection
Darby 100W 1-Light Darby Table Lamp in Grey and Washed Wood
Part #CCVAUP129 | Item #7195300 | Manufacturer Part #CVAUP129
Product Details
Specifications
Bulb Type: Incandescent
CEC Compliant: Not for Sale in CA
Collection: Darby
Color Finish: Grey/Washed Wood
Color Finish Category: Greys
ETL Listed: No
Height: 28 in
Light Bulb Base Type: Medium E-26
Material: Resin
Number Of Lights: 1
UL Listed: No
Watts: 100