Lamar 38 x 15 x 32 in. Transitional Cabinet

Part #CCVFZZR060  |  Item #7195351  |  Manufacturer Part #CVFZZR060

Call for Pricing EACH

Width:

32 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Lamar

Height: 38 in

Length: 15 in

Width: 32 in