Crestview Collection
Raina 100W 1-Light Table Lamp in Red
Part #CCVAP1236 | Item #7195212 | Manufacturer Part #CVAP1236
Product Details
Specifications
CEC Compliant: Not for Sale in CA
Collection: Raina
Color Finish: Red
Color Finish Category: Reds
ETL Listed: No
Height: 28 in
Light Bulb Base Type: Medium E-26
Number Of Lights: 1
UL Listed: No
Watts: 100
Entire Collection
-
Call for Pricing