60 x 54 x 16 in. Wall Unit in Rustic Wood
Rustic 60 x 54 x 16 in. Wall Unit in Rustic Wood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Rustic
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Wood
- Height:
- 60 in
- Length:
- 54 in
- Width:
- 16 in