Table Lamp in Silver Leaf

Part #CAVP180SLF  |  Item #7195373  |  Manufacturer Part #AVP180SLF

Call for Pricing EACH

Color/Finish: Silver Leaf

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Silver Leaf

Color Finish Category: Silver Tones

ETL Listed: No

Height: 36 in

UL Listed: No