DESCRIPTION

Crete-Sleeve 8 in. Concrete H form

CCSX

Length:

SPECIFICATIONS

Diameter
8 in
Inside Diameter
8-7/16 in
IsAcceptableImage
Length
8-3/4 in
Material
Concrete

Starting at
Call for Pricing
  • QUANTITY