DESCRIPTION

  • Can be telescoped or cut for any slap thickness by cutting off the flange and stacking to desired height
  • Can be used horizontally and vertically for both wall and floor installations
  • Crete-Sleeve® is easily removable; concrete will not stick to HDPE
  • Manufactured with a flange that allows you to quickly install with nails, screws, staples, or wires
  • Products are 100% recyclable

Crete-Sleeve Plastic Sleeve in Green

CN500

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
1-1/2 in
Material
Plastic
Material Type
HDPE

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS