4 in. Grade Round Ring

You last purchased this on
 
Cretex

PRO-RING™ 4 in. Grade Round Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cretex

PRO-RING™ 4 in. Grade Round Ring

  • Fast #
  • Part #C4027G400
  • Item #4736803
  • Manufacturer Part #4027G400
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PRO-RING™ products provide a proven alternative to concrete grade or adjustment rings and is the most advanced concrete ring alternative manhole grade adjustment system available anywhere
  • EEP is known for its ability to stand up to the harshest of conditions without damage or deformity for many years
  • PRO-RING™ is the only manhole grade adjustment system made from expanded polypropylene (EPP)
  • No water, sand mortar or bricks are needed, just a few simple tools
  • Efficiency - one man can easily install the PRO-RING™ system in just minutes. People are always amazed at our demonstration. The rings nest together and include a finishing ring and a slope adjustment ring for a precision fit
  • Fast and cost effective - PRO-RING™ products speed manhole installation and repair dramatically, allowing the site to be closed in one day and reducing overall cost from 20% to 30% based on conditions
  • Safety - it usually takes two to four men to lift a concrete grade ring, each one risking back injury. A 6" PRO-RING™ weighs only 14 pounds. Where concrete rings break and can cause injury, the PRO-RING™ system minimizes that hazard, helping reduce comp claims
  • Installed on tens of thousands of manholes and catch basins throughout the U.S. and Canada, these lightweight rings are renowned for their exceptional strength-to-weight ratio, durability, chemical resistance and long service life under the most demanding conditions
  • Cost effective over the long haul
  • Angle ring allows conformity to sloped road surfaces
  • Requires Certification

Specifications

AASHTO:
AASHTO HS-20, AASHTO HS-25, AASHTO M-306
ASTM:
ASTM C-1244, ASTM C-920, ASTM C-969, ASTM D-3575, ASTM D-4819-13, ASTM E-84 Class A
Application:
Automotive
Collection:
PRO-RING™
Diameter:
40 in
Diameter - Inside 1:
27 in
Height:
4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Ring