40 x 2 in. Round Ring
PRO-RING™ 40 x 2 in. Round Ring
Frequently Purchased Together
Product Details
Specifications
- AASHTO:
- AASHTO HS-20, AASHTO HS-25, AASHTO M-306
- ASTM:
- ASTM C-1244, ASTM C-920, ASTM C-969, ASTM D-3575, ASTM D-4819-13, ASTM E-84 Class A
- Application:
- Automotive
- Collection:
- PRO-RING™
- Diameter:
- 40 in
- Diameter - Inside 1:
- 27 in
- Height:
- 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Ring