40 x 27 x 1-1/4 in. Polypropylene Round Manhole Ring

You last purchased this on
 
Cretex

Pro-Ring™ 40 x 27 x 1-1/4 in. Polypropylene Round Manhole Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cretex

Pro-Ring™ 40 x 27 x 1-1/4 in. Polypropylene Round Manhole Ring

  • Fast #
  • Part #C4027F125
  • Item #4473343
  • Manufacturer Part #4027F125
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1244, ASTM C-969, ASTM D-4819 2013
Collection:
Pro-Ring™
Diameter:
40 in
Diameter - Inside 1:
27 in
Height:
1-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Ring