DESCRIPTION

  • Diopter size is 1.0
  • Exclusive Duramass® scratch resistant coating
  • Filters 99.9% of U.V. Radiation
  • Non-slip soft temple material
  • Single wraparound lens design

Crews BearKat® 1 Diopter Magnifier Safety Glasses

CBKH10

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87
CSA Certified
CSA Z94.3
Collection
BearKat®
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS