DESCRIPTION

  • Design provides near total seal of eye orbit for maximum protection
  • Lightweight, polycarbonate frame and nose piece

Crews Checkmate® ANSI Z87.1 Safety Glasses

CCK110

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Checkmate®
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

Starting at
Call for Pricing
  • QUANTITY