DESCRIPTION

  • Anti-fog
  • Closed cell foam seal provides protection from small particles and debris
  • Filters 99.9% of harmful UV rays
  • Interchangeable 3-position ratcheting bayonet temples and an adjustable head band with each pair
  • Lightweight nylon frame

Crews Rattler™ Anti-Fog Black Frame Safety Glasses

CRT110AF

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
CSA Certified
CSA Z94.3
Collection
Rattler™
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.08
EACH
  • QUANTITY