DESCRIPTION

  • Flexible temples and non-slip rubber head grips
  • Tight fit allows maximum safety and unobstructed vision
  • Vision is unobstructed by the one-piece wraparound lens
  • Well-thought-out construction combines safety, comfort and affordability

Crews BearKat® Anti-Fog Resistant Safety Glasses with Black Frame

CBK110AF

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87
CSA Certified
CSA Z94.3
Collection
BearKat®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY