DESCRIPTION

  • Exclusive Duramass® scratch resistant coating
  • Rugged polycarbonate lens filters 99.9% of harmful UV rays
  • Smaller frame sized to fit smaller faces

Crews Checklite® Anti-Scratch Resistant Safety Glasses

CCL1

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Checklite®
Color Finish
Clear
Color Finish Category
Clear
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

Starting at
$1.24
EACH
  • QUANTITY