DESCRIPTION

  • Exclusive Duramass® scratch resistant coating
  • Filters 99.9% of U.V. Radiation
  • Flexible bayonet temples
  • Near total eye orbital seal
  • Non-slip soft temple sleeves
  • Universal gel nosepiece

Crews Checkmate® 2 Frameless Glass

CRECK2

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Checkmate® 2
Glasses Frame Color
Grey
Glasses Lens Color
Grey
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS