DESCRIPTION

  • Flexible bayonet temples
  • Gel temple sleeves
  • Meets ANSI/ISEA Z87.1-2010 standard
  • Near total eye orbital seal
  • Polycarbonate material
  • Universal gel nosebridge

Crews Checkmate® 2 Frameless Scratch-Resistant Safety Glasses

CCK2

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Clothing Size
One Size Fits All
Collection
Checkmate® 2
Color Finish
Clear
Color Finish Category
Clear
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

Starting at
Call for Pricing
  • QUANTITY