Brown Lens Safety Glasses
Mossy Oak® - Storm® Brown Lens Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Mossy Oak® - Storm®
- Glasses Frame Color:
- Mossy Oak
- Glasses Lens Color:
- Brown
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC