Crews
Polyethylene Ratchet Headgear with Glycol Shield in Blue
Part #C103640 | Item #4451876 | Manufacturer Part #103640
Product Details
- Clear PETG shield protects against harmful UV rays
Specifications
ANSI Specifications: ANSI Z87.1
Color Finish: Blue
Height: 8 in
Length: 15-1/2 in
Material: Plastic
Material Type: Polycarbonate
Thickness: .040 in