DESCRIPTION

  • Clear PETG shield protects against harmful UV rays

Crews Ratchet Headgear for Visor

CRE103

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Length
15-1/2 in
Material
Plastic
Material Type
Polycarbonate
Thickness
.040 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.02
EACH
  • QUANTITY