DESCRIPTION

  • Anti-fog
  • Duramass® scratch resistant coating
  • Filters 99.9% of harmful UV rays
  • Ventless

Crews Rubber Strap Anti-Fog Safety Goggle

C2237R

Glasses Lens Color:

Clear

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate, PVC

Starting at
$3.59
EACH
  • QUANTITY