DESCRIPTION

  • Duramass® scratch resistant coating
  • Filters 99.9% of harmful UV rays
  • Indirect vent

Crews Standard Series Rubber Strap Safety Goggle

C2230R

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Collection
Standard Series
Glasses Lens Color
Clear
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.32
EACH
  • QUANTITY