DESCRIPTION

  • Magnifier safety glasses

Crews BearKat® Safety Glass

CBKH20

Glasses Lens Color:

Clear

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
CSA Certified
CSA Z94.3-07
Collection
BearKat®
Diopters
2
Glasses Lens Color
Clear
Magnification
2
Material
Plastic
Material Type
Polycarbonate

Starting at
$5.47
EACH
  • QUANTITY