DESCRIPTION

  • Indirect vent
  • Duramass® scratch resistant coating
  • Filters 99.9% of harmful UV rays
  • Anti-fog

Crews Standard Series Anti-Fog Safety Goggle with Clear Lens

C2235R

Manufacturer Part #: 2235R

Glasses Lens Color:

Clear

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Collection
Standard Series
Glasses Lens Color
Clear
Material
Plastic
Material Type
PVC

Print