8 x 6 in. Sanitizing Hand Wipes (Pack of 80)

Part #NN8150BZK  |  Item #8511173  |  Manufacturer Part #N8150BZK

$9.49 EACH

Size:

8 in x 6 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 18
  • Pallet: 1152
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Our dual-action cleaning and sanitizing hand wipes are gentle on skin and tough on bacteria.
  • The Nuvik Antibacterial Hand Wipes 80-Pack has (80) 6”x 8” cloths per pack.
  • Our formula is FDA registered, alcohol-free and safe, gentle and non-drying for skin.

Specifications

Application: Home, Medical, Office, Schools

Color Finish: White

Color Finish Category: Whites

Green Seal Certified: No

Length: 8 in

Material: Fabric

Material Type: Biodegradable Airlaid

Odor: Yes

Package Quantity: Pack of 80

Product Type: Sanitizing Hand Wipes

Size: 8 in x 6 in

Width: 6 in