80-Count Wipes
FIERCE Disinfectant 80-Count Wipes
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 360-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Large 15" x 10" Surface Disinfecting Wipes
- Stay moist for longer
- Disinfect more area with one wipe
- Kills cold and flu virus
- Kills the virus that causes COVID-19
- Traps allergens from pet dander, pollen and dust mite matter
Documents
Specifications
- Application:
- Surface Disinfecting
- Collection:
- FIERCE Disinfectant
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Product Type:
- EPA List N Surface Disinfectant Wipe
- Size:
- 15 in x 10 in
- Type:
- N9190080
- UPC:
- 850020932665