Gym Wipes (Count of 800)

Part #MRN9160  |  Item #8815822  |  Manufacturer Part #9160

$78.67 per PACK
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Large Sheet Size: 8 in x 10 in
  • 800 sheets per roll

Specifications

Application: Gym, Medical, Spa

Color Finish: White

Color Finish Category: Whites

Dilution Rate: Ready to Use

Disposable: Yes

Green Seal Certified: No

Height: 10 in

Indoor Outdoor: Indoor/Outdoor

Length: 8 in

Material: Cloth

Package Quantity: Count of 800

Product Type: Wipes

Size: 8 in x 10 in

Width: 10 in