17-2/5 in. Pipe Grab

You last purchased this on
 
Crosby Group

17-2/5 in. Pipe Grab

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crosby Group

17-2/5 in. Pipe Grab

  • Fast #
  • Part #C2730063
  • Item #4297325
  • Manufacturer Part #2730063
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Individually proof tested to two times the working load limit with certification
  • Automatically clamp to the pipe when placed over a pipe
  • Moveable outriggers help stabilize the load regardless of the position
  • Sized for CIOD pipe
  • Pipes can be handled quickly and efficiently when properly balanced
  • No blocking of load is required
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.20
Application:
Ductile Iron Pipe
Color Finish Name:
Red
Diameter - Outside:
25 in
Fits Pipe Size:
16 in
Height:
42 in
Length:
24 in
Lift Capacity:
4000 lb
Material:
Alloy
Width:
25 in
Work Load Limit:
4000 lb