50 x 28 x 21-3/5 in. Pipe Grab for Ductile Iron and C-900 Pipe
50 x 28 x 21-3/5 in. Pipe Grab for Ductile Iron and C-900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Individually proof tested to two times the working load limit with certification
- Automatically clamp to the pipe when placed over a pipe
- Moveable outriggers help stabilize the load regardless of the position
- Sized for CIOD pipe
- Pipes can be handled quickly and efficiently when properly balanced
- No blocking of load is required
Specifications
- ASME:
- ASME B30.20
- Application:
- Ductile Iron Pipe
- Color Finish Name:
- Red
- Diameter - Outside:
- 32 in
- Fits Pipe Size:
- 20 in
- Height:
- 50 in
- Length:
- 28 in
- Lift Capacity:
- 6000 lb
- Material:
- Alloy
- Width:
- 32 in
- Work Load Limit:
- 6500 lb