9-1/20 in. Pipe Grab

Part #C2730027  |  Item #4931792  |  Manufacturer Part #2730027

Call for Pricing EACH

Fits Pipe Size:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For ductile and cast iron
  • Moveable outriggers stabilize the pipe regardless of the pipe grabs position
  • Individually proof tested to 2 times the working load limit with certification
  • Automatically clamp to the pipe when placed over a pipe
  • The operator only has to guide the grab into place
  • No blocking of load is required
  • Pipes can be handled quickly and efficiently when properly balanced
  • These pipe grabs provide an excellent means of handling cast iron, steel or asbestos cement pipe or any cylindrical object that comes within the parameters of outside diameter and working load limits listed for each model number
  • Pipe grab sizes listed will handle all classes in a category of ASA standard cast iron pipe, or ASA standard steel welded and seamless pipe
  • Call for other size and types

Specifications

Color Finish: Red

Color Finish Category: Reds

End Connection 1: OD

End Connections: OD

FM Approved: No

Fits Pipe Size: 8 in

Height: 22 in

Length: 13 in

Material: [Cast Iron, Steel, Plastic, Ductile Iron, Cement]

Material Type: PVC

Product Type: Pipe Grabs

UL Listed: No

Weight: 25

Width: 14 in

Work Load Limit: 1400