5 Ton Forged Steel Swivel Hook
S-322AN 5 Ton Forged Steel Swivel Hook
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- S-322AN
- Height:
- 9-69/100 in
- Lift Capacity:
- 5 ton (short)
- Material:
- Forged Steel
- Weight:
- 4.96 lb
- Width:
- 4-21/25 in